Zoro Homepage

Combo Wrench, High Polish, 12 pt., 13mm

  • Mfr # KTI-41813

  • Zoro # G7001412


product price: $4.65
/ea
Sold in multiples of 3 for $13.95

Key Features

Material
Chrome Vanadium Steel
Finish
High Polish
Head Size
13mm
Number of Points
12 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41813
Zoro #
G7001412
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Head Size
13mm

Details

Item
Combo Wrench,High Polish,12 pt.,13mm
Material
Chrome Vanadium Steel
Finish
High Polish
Number of Points
12 pt.

Description

Combo Wrench,High Polish,12 pt.,13mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.