Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo Wrench Set, 12 pcs.

  • Mfr # KTI41301

  • Zoro # G7033420


product price: $58.89
/ea

Key Features

SAE or Metric
SAE
Finish
High Polish, Smooth
Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"
Wrench Style
Combination
Number of Pieces
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI41301
Zoro #
G7033420
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Details

Item
Combo Wrench Set,12PCS
SAE or Metric
SAE
Finish
High Polish, Smooth
Wrench Style
Combination
Number of Pieces
12
Measurement Type
SAE
Includes
(12) Combination Wrenches: 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1"

Description

Combo Wrench Set,12PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.