
Cutting Pliers, Diagonal, 7"
Mfr # KTI-52007
Zoro # G7001710
product price: $10.89
/eaSold in multiples of 2 for $21.78
Key Features
Overall Length
7"
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Finish
Rust Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-52007
Zoro #
G7001710
UPC #
00769622520074
Country of Origin
China
Dimensions
Overall Length
7"
Details
Item
Cutting Pliers,Diagonal,7"
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Finish
Rust Resistant
Description
Cutting Pliers,Diagonal,7 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.