Zoro Homepage

1/2" Drive Impact Socket black oxide, Deep 6 Pnt 1/2"Dr, 12mm

  • Mfr # KTI-38212

  • Zoro # G7027793


product price: $3.45
/ea
Sold in multiples of 4 for $13.80

Key Features

Drive Size
1/2"
Size
12mm
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-38212
Zoro #
G7027793
UPC #
00769622382122
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
12mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
black oxide
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Moly Steel

Description

Deep 6 Pnt Impact Socket,1/2 In.Dr, 12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.