Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Diagonal Cutter Pliers, 7"

  • Mfr # KTI-52007T

  • Zoro # G7051569


product price: $15.49
/ea

Key Features

Features
Ideal for All Types of Cutting, Cutting Edges are Hand Ground for Precision
Handle Type
Vinyl Grip
Material
Chrome Vanadium Steel
Overall Length
7"
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-52007T
Zoro #
G7051569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7"

Details

Features
Ideal for All Types of Cutting, Cutting Edges are Hand Ground for Precision
Handle Type
Vinyl Grip
Material
Chrome Vanadium Steel
Number of Pieces
1
Item
Diagonal Cutter Pliers, 7"

Description

Diagonal Cutter Pliers, 7 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.