
Driver Bit 3/8 in Dr, 1 Pieces
Mfr # KTI22850
Zoro # G704035626
product price: $21.39
/eaKey Features
Drive Size
3/8 in
Number of Pieces
1
Material
Chrome Vanadium
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI22850
Zoro #
G704035626
UPC #
769622228505
Country of Origin
China
Dimensions
Drive Size
3/8 in
Details
Item
Driver Bit
Number of Pieces
1
Material
Chrome Vanadium
Description
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.