Zoro Homepage

External Torq Socket, 1/4"Dr, E-6

  • Mfr # KTI-22676

  • Zoro # G7030270


product price: $2.59
/ea
Sold in multiples of 5 for $12.95

Key Features

Drive Size
1/4"
Finish
black oxide
Size
E6
Socket Type
External Torx
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22676
Zoro #
G7030270
UPC #
00769622226761
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
E6

Details

Item
Torx Socket
Finish
black oxide
Socket Type
External Torx
Material
Alloy steel
SAE or Metric
SAE

Description

External Torq Socket,1/4 In.Dr, E-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.