Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Torx Socket, 1/4"Dr, E-5, Material: Chrome Vanadium Steel

  • Mfr # KTI-22875

  • Zoro # G7031199


product price: $1.95
/ea
Sold in multiples of 10 for $19.50

Key Features

Drive Size
1/4"
Finish
black oxide
SAE or Metric
SAE
Size
E5
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI-22875
Zoro #
G7031199
UPC #
00769622228758
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
E5

Details

Item
Torx Socket
Finish
black oxide
SAE or Metric
SAE
Material
Chrome Vanadium Steel
Socket Type
External Torx

Description

External Torx Socket,1/4 In.Dr, E-5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.