Zoro Homepage
This item is Discontinued.
K-Tool International Torx Socket 1/4" Dr, black oxide KTI-22876

Torx Socket 1/4" Dr, black oxide (Discontinued)

  • Mfr # KTI-22876
  • Zoro # G7031232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22876
Zoro #
G7031232
UPC #
00769622228765
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
E6

Details

Item
Torx Socket
Finish
black oxide
Socket Type
External Torx
SAE or Metric
SAE
Material
Chrome Vanadium Steel

Description

External Torx Socket,1/4 In.Dr, E-6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.