Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Torx Socket, 1/4"Dr, E-8, SAE or Metric: SAE

  • Mfr # KTI-22678

  • Zoro # G7030191


product price: $1.85
/ea
Sold in multiples of 5 for $9.25

Key Features

Drive Size
1/4"
Finish
black oxide
Size
E8
SAE or Metric
SAE
Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22678
Zoro #
G7030191
UPC #
00769622226785
Country of Origin
United States

Dimensions

Drive Size
1/4"
Size
E8

Details

Item
Torx Socket
Finish
black oxide
SAE or Metric
SAE
Material
Alloy steel
Socket Type
External Torx

Description

External Torx Socket, 1/4 In.Dr, E-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.