Zoro Homepage

External Torx Socket, E-14, 3/8"Dr

  • Mfr # KTI-22684

  • Zoro # G7044989


product price: $3.15
/ea
Sold in multiples of 4 for $12.60

Key Features

Drive Size
3/8"
Finish
black oxide
SAE or Metric
SAE
Size
E14
Socket Type
External Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22684
Zoro #
G7044989
UPC #
00769622226846
Country of Origin
United States

Dimensions

Drive Size
3/8"
Size
E14

Details

Item
Torx Socket
Finish
black oxide
SAE or Metric
SAE
Socket Type
External Torx
Material
Alloy steel

Description

External Torx Socket, E-14,3/8 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.