Zoro Homepage
This item is Discontinued.
K-Tool International Flexible Scraper, 1.25" KTI-70008

Flexible Scraper, 1.25" (Discontinued)

  • Mfr # KTI-70008
  • Zoro # G7023167
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-70008
Zoro #
G7023167
UPC #
00769622700087
Country of Origin
China

Dimensions

Blade Width
1-1/4"

Details

Item
Flexible Scraper, 1.25"
Blade Material
Stainless steel
Handle Material
Plastic
Number of Pieces
1
Includes
Handle
Features
Precision ground and polished blades taper at tip to provide great flexibility and blade action;Comfort grip handle;Professional quality;1.25" flexible scraper is perfect for automotive applications or home improvement job.

Description

Flexible Scraper, 1.25 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.