
3/8" Drive Impact Socket black oxide, Flip 1/2"Dr, 3/4" x 13/16
Mfr # KTI-33050
Zoro # G7026341
product price: $10.69
/eaSold in multiples of 2 for $21.38
Key Features
Size
3/4"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33050
Zoro #
G7026341
UPC #
00769622330505
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Flip Impact
Material
Chrome Moly Steel
Category Type
Impact Socket
Description
Flip Impact Socket,1/2 In.Dr,3/4 In. x 13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.