
Fractional Nut Driver, 1/32" x 3"
Mfr # KTI-14411
Zoro # G7033037
product price: $3.55
/eaSold in multiples of 3 for $10.65
Key Features
Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-14411
Zoro #
G7033037
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Fractional Nut Driver,1/32" x 3"
Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Description
Fractional Nut Driver,1/32 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.