Zoro Homepage

Fractional Nut Driver 3/16" x 3"

  • Mfr # KTI-14406

  • Zoro # G7039790


product price: $7.35
/ea
Sold in multiples of 3 for $22.05

Key Features

Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-14406
Zoro #
G7039790
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Fractional Nut Driver 3/16" x 3"
Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver

Description

Fractional Nut Driver 3/16 In. x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.