
Fractional Nut Driver 7/16" x 3"
Mfr # KTI-14414
Zoro # G7051657
product price: $6.59
/eaSold in multiples of 3 for $19.77
Key Features
Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-14414
Zoro #
G7051657
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Fractional Nut Driver 7/16" x 3"
Number of Pieces
1
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Description
Fractional Nut Driver 7/16 In. x 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.