
Hex Bit Socket, 3/8" Drive, 3mm
Mfr # KTI-27903
Zoro # G7056977
product price: $0.91
/eaSold in multiples of 14 for $12.74
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27903
Zoro #
G7056977
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Category Type
Socket Bits
Material
Chrome Vanadium Steel
Number of Points
6
Socket Type
Hex Bit
Description
Hex Bit Socket,3/8 In. Drive,3mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.