
Hex Bit Socket, 3/8" Drive, 5/32"
Mfr # KTI-22905
Zoro # G6999890
product price: $2.25
/eaSold in multiples of 6 for $13.50
Key Features
Drive Size
3/8"
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-22905
Zoro #
G6999890
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
5/32"
Details
Item
Hex Bit Socket
Finish
Chrome
SAE or Metric
SAE
Category Type
Socket Bits
Material
Chrome Vanadium Steel
Number of Points
6
Socket Type
Hex Bit
Description
Hex Bit Socket,3/8 In. Drive,5/32 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.