
Hex Bit Socket, 3/8" Drive, 6mm, Number of Points: 6
Mfr # KTI-27906
Zoro # G7000581
product price: $1.99
/eaSold in multiples of 6 for $11.94
Key Features
Drive Size
3/8"
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Material
Chrome Vanadium Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-27906
Zoro #
G7000581
UPC #
00769622279064
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
6mm
Details
Item
Hex Bit Socket
Finish
High Polished Chrome
SAE or Metric
Metric
Socket Type
Hex Bit
Material
Chrome Vanadium Steel
Category Type
Socket Bits
Number of Points
6
Description
Hex Bit Socket,3/8 In. Drive,6mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.