
Hi Polish SAE Shrt Cmbo Wrench Set, 7pcs.
Mfr # KTI-41200
Zoro # G7051079
product price: $20.89
/eaKey Features
Number of Pieces
7
Finish
High Polished Chrome
Includes
(7) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"; (1) Plastic Tray
Measurement Type
SAE
Number of Points
12
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-41200
Zoro #
G7051079
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Wrench Head Sizes
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Details
Item
Hgh Polish SAE Shrt Cmbo Wrench Set,7PCS
Number of Pieces
7
Finish
High Polished Chrome
Includes
(7) Combination Wrench Set: (1) 3/8", (1) 7/16", (1) 1/2", (1) 9/16", (1) 5/8", (1) 11/16", (1) 3/4"; (1) Plastic Tray
Measurement Type
SAE
Number of Points
12
SAE or Metric
SAE
Wrench Style
Combination, Short
Description
Hgh Polish SAE Shrt Cmbo Wrench Set,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.