Zoro Homepage

High Polish Combo Wrench 1-5/16

  • Mfr # KTI-41342

  • Zoro # G7057080


product price: $31.75
/ea

Key Features

SAE or Metric
SAE
Finish
Full Polished
Size
1-5/16"
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41342
Zoro #
G7057080
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-5/16"

Details

Item
High Polish Combo Wrench 1-5/16
SAE or Metric
SAE
Finish
Full Polished
Wrench Style
Combination
Number of Points
12
Measurement Type
SAE

Description

High Polish Combo Wrench 1-5/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.