Zoro Homepage

High Polish Combo Wrench, 12Pt, 17mm

  • Mfr # KTI-41817

  • Zoro # G7033728


product price: $8.15
/ea
Sold in multiples of 2 for $16.30

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
17mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41817
Zoro #
G7033728
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
17mm

Details

Item
High Polish Combo Wrench,12Pt, 17mm
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Measurement Type
Metric
Offset
15 Degrees

Description

High Polish Combo Wrench,12Pt, 17mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.