Zoro Homepage

High Polish SAE Combo Wrench Set, 14 pcs.

  • Mfr # KTI-41304

  • Zoro # G7035870


product price: $99.89
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE
Finish
High Polish, Smooth
Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"
Wrench Style
Combination
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41304
Zoro #
G7035870
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4"

Details

Item
High Polish SAE Combo Wrench Set,14PCS
SAE or Metric
SAE
Finish
High Polish, Smooth
Wrench Style
Combination
Number of Pieces
14
Measurement Type
SAE
Includes
(14) Combination Wrenches: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-1/4", Kit Bag

Description

High Polish SAE Combo Wrench Set,14PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.