
1/2" Drive, 1-1/4" Size, SAE Socket, 6 Points, Impact Sockt, Deep, 6 pt., 1/2"Drive, 1-1/4
Mfr # KTI-33240
Zoro # G7000758
product price: $13.89
/eaKey Features
Drive Size
1/2"
Size
1-1/4"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-33240
Zoro #
G7000758
UPC #
00769622332400
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
1-1/4"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Moly Steel
Description
Impact Sockt,Deep,6 pt.,1/2 In.Drive,1-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.