Zoro Homepage

1" Drive, 1-5/16" Size, SAE Socket, 6 Points, Deep, 1"Drive, 1-5/16

  • Mfr # KTI-35242

  • Zoro # G7000907


product price: $28.35
/ea

Key Features

Drive Size
1"
Size
1-5/16"
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-35242
Zoro #
G7000907
UPC #
00769622352422
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1"
Size
1-5/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Category Type
Impact Socket
Socket Type
Budd Wheel Deep Impact

Description

Impact Socket,Deep,6 pt.,1 In.Drive,1-5/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.