Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Impct Sckt, Fractional, 6 pt, 3/4"Dr, 12 pcs (Discontinued)

  • Mfr # KTI-34101
  • Zoro # G7000913
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-34101
Zoro #
G7000913
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Measurement Type
SAE
SAE or Metric
SAE
Number of Pieces
12
Includes
(12) 6 Point Socket: 1-9/16" to 2-3/8"
Material
Chrome Molybdenum Steel
Item
Socket Set

Description

Impct Sckt,Fractional,6 pt,3/4 In.Dr,12 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.