Zoro Homepage

3/4" Drive, 2-3/8" Size, SAE Socket, 6 Points, Impct Sckt, Shallow, 6 pt., 3/4"Dr, 2-3/8

  • Mfr # KTI-34176

  • Zoro # G7002097


product price: $34.39
/ea

Key Features

SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-34176
Zoro #
G7002097
UPC #
00769622341761
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-3/8"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Finish
black oxide
Material
Chrome Moly Steel
Socket Type
Short Impact

Description

Impct Sckt,Shallow,6 pt.,3/4 In.Dr,2-3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.