Zoro Homepage

Internal Torq Socket Set, 9 pcs.

  • Mfr # KTI-22800

  • Zoro # G7053483


product price: $9.79
/ea
Sold in multiples of 2 for $19.58

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
9
Includes
(6) 1/4" Drive: T10, T15, T20, T25, T27, T30; (3) 3/8" Drive T40, T45, T50
Finish
Satin
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-22800
Zoro #
G7053483
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"

Details

Item
Socket Set
Number of Pieces
9
Includes
(6) 1/4" Drive: T10, T15, T20, T25, T27, T30; (3) 3/8" Drive T40, T45, T50
Finish
Satin
SAE or Metric
SAE
Measurement Type
SAE
Features
Heat Treated
Material
Chrome Molybdenum Steel

Description

Internal Torq Socket Set,9PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.