Zoro Homepage

Jack Stands 2Ton (Pair)

  • Mfr # KTI61201

  • Zoro # G1074733


product price: $42.99
/ea

Key Features

Features
Min. Height 10-3/4"
Type
Jack Stands
Lifting Capacity
2 tons
Includes
(1) Pair of Jack Stands
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI61201
Zoro #
G1074733
UPC #
00769622612014
Country of Origin
China

Details

Item
Jack Stands 2Ton (Pair)
Features
Min. Height 10-3/4"
Type
Jack Stands
Lifting Capacity
2 tons
Includes
(1) Pair of Jack Stands
Color
Red
Base
6.89" x 6.57"

Description

Jack Stands 2Ton (Pair)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.