Zoro Homepage

K Tool International 0.37 in. Drive Chrome Spline Socket, 16 mm

  • Mfr # KTI-20716

  • Zoro # G215756546


product price: $10.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-20716
Zoro #
G215756546
UPC #
769622207166
Country of Origin
China

Details

Item
Socket

Description

Universal spline sockets can be used with various fasteners such as spline 6-point 12-point 50% rounded female torx and square. Made of heat-treated chrome vanadium steel for durability. Sockets feature high-polish chrome finish which protects the tool from harsh working environments. All sockets are marked with part number and size for ease of use. Features.12-10 No.14 Ring Specifications. Weight: 0.1 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.