Zoro Homepage

K Tool International 0.37 in. Drive Deep 6 Point Chrome Socket, 9 mm

  • Mfr # KTI-27209

  • Zoro # G815756977


product price: $10.49
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-27209
Zoro #
G815756977
UPC #
769622272096
Country of Origin
China

Details

Item
Socket
Number of Points
6

Description

Features -Manufactured from chrome vanadium steel -Heat treated for strength and durability -High-polish chrome finish resists against rust and corrosion -Marked with part number and size for easy tool identification -Deep 6-point design for use with 3/8in drive tools -0.37 in. Drive Swivel 6 Point Deep Impact Socket 13 mm Specifications - Weight: 0.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.