Zoro Homepage

K Tool International KTI11018 Screw Driver Set; 18 Piece

  • Mfr # KTI11018

  • Zoro # G904136178


product price: $42.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI11018
Zoro #
G904136178
UPC #
769622110183
Country of Origin
China

Description

Features
  • Made of Chrome Vanadium steel
  • 18 Piece
Set Includes:
  • 4 Slotted (5/16"x6", 1/4"x4", 3/16"x3", 1/4"x1-1/2"), 4 Phillips (No.3x6", No.2x4", No.1x3", No.2x1-1/2"), 10 Precision (6 Torx T5x1-9/16", T6x1-9/16", T7x1-9/16",T8x1-9/16", T9x1-9/16", T10x1-9/16"; 2 Slotted 3/32"x1-9/16", 1/8"x1-9/16"; 2 Phillips No.0x1-9/16", No.00x1-9/16")
Specifications
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.