Zoro Homepage

K Tool International KTI22678 Socket E8 .25 Drive Impact External Torx

  • Mfr # KTI22678

  • Zoro # G303769427


product price: $19.65
/ea

Key Features

Drive Size
1/4 in
Features
Heat Treated
Material
Chrome Vanadium Alloy Steel
Drive Type
External Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI22678
Zoro #
G303769427
UPC #
769622226785
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Item
Socket
Features
Heat Treated
Material
Chrome Vanadium Alloy Steel
Drive Type
External Torx

Description

  • Chrome vanadium, heat treated alloy steel.
  • Laser engraved for quick identification.
  • Made in the U.S.A.
  • 1/4" Drive External Torq Socket E-8.
  • Dimensions: 0.3" H x 1.75" W x 3.25" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.