Zoro Homepage

K Tool International KTI22875 1/4 Inch Drive External Torx Socket E-5

  • Mfr # KTI22875

  • Zoro # G403989336


product price: $22.65
/ea

Key Features

Drive Size
1/4 in
Material
Chrome Vanadium Steel
Drive Type
Torx
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI22875
Zoro #
G403989336
UPC #
769622228758
Country of Origin
China

Dimensions

Drive Size
1/4 in

Details

Item
Socket
Material
Chrome Vanadium Steel
Drive Type
Torx
Features
Heat Treated

Description

  • Heat treated.
  • 1/4" Drive External Torx Socket E-5.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.