K Tool International KTI24130 3/4 Inch Drive Standard 6 Point Chrome Socket - 15/16 Inch

  • Mfr # KTI24130

  • Zoro # G603764658


product price:  $30.99
/ea

Key Features

Drive Size
0.75 in
Finish
Chrome
Number of Points
6
Features
High Polish; Heat Treated
Material
Chrome Vanadium Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI24130
Zoro #
G603764658
UPC #
769622241306
Country of Origin
China

Dimensions

Drive Size
0.75 in
Length
15/16 in

Details

Item
Socket
Finish
Chrome
Number of Points
6
Features
High Polish; Heat Treated
Material
Chrome Vanadium Steel

Description

  • Chrome vanadium.
  • 3/4" Drive Standard 6 Point Chrome Socket 15/16in.
  • Manufactured to the highest quality available.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.