Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Tool International KTI27408 Socket .38in. Drive 12 Point Deep 8mm

  • Mfr # KTI27408

  • Zoro # G003769727


product price: $24.69
/ea

Key Features

Drive Size
3/8 in
Size
8 mm
Finish
High-Polish Chrome
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI27408
Zoro #
G003769727
UPC #
769622274083
Country of Origin
China

Dimensions

Drive Size
3/8 in
Size
8 mm

Details

Item
Socket
Finish
High-Polish Chrome
SAE or Metric
Metric
Number of Points
12
Socket Type
Deep
Features
Heat Treated
Material
Chrome Vanadium Steel

Description

Socket 0.38" Drive 12 Point Deep 8mm.
  • Huge selection to choose from.
  • Satisfaction ensured.
  • High quality components.
  • Dimensions: 2 L x 0.5 W x 0.4 H.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.