K Tool International KTI28122 Socket 22mm 0.5 Inch Drive Standard 6 Point

  • Mfr # KTI28122

  • Zoro # G003769819


product price: $24.15
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI28122
Zoro #
G003769819
UPC #
769622281227
Country of Origin
China

Dimensions

Drive Size
1/2 in

Details

Item
Socket
Finish
Chrome
Number of Points
6
Material
Chrome Vanadium Steel
Features
Heat Treated
Socket Type
Shallow

Description

K-Tool International (KTI) designs, develops and manufactures over 3,000 hand tools, specialty tools and accessory items, as well as related specialty equipment. KTI interacts closely with its customers and continuously expands its offerings to meet the changes of a dynamic marketplace.
1/2 Inch Drive Standard 6 Point Socket 22mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.