Zoro Homepage

K Tool International KTI28225 25mm Socket .50 Drive Deep - 6 Point

  • Mfr # KTI28225

  • Zoro # G203769534


product price: $20.39
/ea

Key Features

Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI28225
Zoro #
G203769534
UPC #
769622282255
Country of Origin
China

Details

Item
Socket
Number of Points
6

Description

25mm Socket .50 Drive Deep - 6 Point.
  • Length: 5.50 .
  • Width: 2 .
  • Height: 1.50 .
  • Huge selection to choose from.
  • Satisfaction ensured.
  • High quality components.
  • Offering the latest selections and ideas.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.