Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Tool International KTI38211 1/2 Inch Drive Deep 6 Point Impact Socket - 11mm

  • Mfr # KTI38211

  • Zoro # G203794857


product price: $24.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI38211
Zoro #
G203794857
UPC #
963041023684
Country of Origin
China

Details

Item
Deep Impact Socket

Description

  • 1/2" Drive Deep 6 Point Impact Socket 11mm.
  • Depth: 2.9".
  • Width: 0.7".
  • Height: 0.7".
  • Manufactured to the highest quality available.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.