Zoro Homepage

K Tool International KTI70348 Steering Wheel Puller

  • Mfr # KTI70348

  • Zoro # G504126104


product price: $24.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI70348
Zoro #
G504126104
UPC #
769622703484
Country of Origin
China

Description

  • Steering wheel puller.
  • Prevents damage to steering shaft threads.
  • Length: 7.1".
  • Width: 5.3".
  • Height: 0.4".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.