Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

K Tool International KTI71501 Tie Rod Separator

  • Mfr # KTI71501

  • Zoro # G704126621


product price: $37.99
/ea

Key Features

Length
15.8in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI71501
Zoro #
G704126621
UPC #
769622715012
Country of Origin
China

Dimensions

Length
15.8in

Details

Item
Insertion/Extraction Tool

Description

  • Use to replace worn out tie rods and separate shock absorber links.
  • Tine opening is 11/16".
  • Tie Rod Separator.
  • Dimensions: 0.4" H x 3.7" W x 17.9" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.