K Tool International KTI71766 Ball Pein Hammer; 32 oz.

  • Mfr # KTI71766

  • Zoro # G603683799


product price: $39.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI71766
Zoro #
G603683799
UPC #
812495022951
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Hammer head is forged from induction case hardened 50-58 HRC
  • Indestructable handle is 75 times stronger than wood and fiberglass; made of four spring steel bars that run all the way through the handle and locked with the hammer head using steel locking plates ensuring the head never gets dislodged or loose and the handle does not break
  • Ergonomic rubber grip handle absorbs vibration and reduces fatigue. Protects user in the event of striking an electrical wire. Made from special grade of ozone resistant rubber for use in tough outside environments
  • Steel reinforced lanyard hole conforms to ANSI standard, allowing to safely secure hammer to wrist or any other surface
  • Head weight- 32 oz, Handle length- 14 inches long
  • Ball Pein Hammer, 32 oz
Specifications
  • Weight: 2. 95 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.