K Tool International KTI78040 Wire Tie 4in. Black 100-Package 18Lb Tensile

  • Mfr # KTI78040

  • Zoro # G704135982


product price:  $18.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KTI78040
Zoro #
G704135982
UPC #
769622780409
Country of Origin
China

Description

  • Hundreds of uses, including electrical, auto, marine, home and garden.
  • Professional quality.
  • Made in the U.S.A.
  • Dimension: 4" Black Nylon Wire Tie, Tensile 100/package.
  • Dimensions: 0.4" H x 2.6" W x 5.8" D.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.