This item is Discontinued.

K-Tool International K Tool International Reversible Ratcheting Extra Long Double Box End Flexible Wrench, 14 x 15 mm KTI-43515

K Tool International Reversible Ratcheting Extra Long Double Box End Flexible Wrench, 14 x 15 mm (Discontinued)

  • Mfr # KTI-43515
  • Zoro # G815824355
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-43515
Zoro #
G815824355
UPC #
769622435156
Country of Origin
China

Description

This extra-long flexible and reversible double box ratcheting wrench is forged of chrome-vanadium steel and heat treated for durability. Wrench features a 72-tooth design with a high polish finish and are nearly 40% longer. Ratcheting box end needs as little as 5 degrees to move fastener. Sleek head design and slim dimensions further ease of working in confined areas. Features -Extra-long flexible and reversible double box ratcheting wrench -Forged of chrome-vanadium steel -Heat treated for strength and durability -High polish smooth finish provides resistance against rust and corrosion -Sleek head design and slim dimensions further ease of working in confined areas Specifications - Size: 14 x 15 mm - Weight: 0.65 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.