Zoro Homepage

Metric Combo Wrench 25mm

  • Mfr # KTI-41825

  • Zoro # G7057963


product price: $11.69
/ea

Key Features

SAE or Metric
Metric
Finish
Chrome
Size
25mm
Wrench Style
Combination
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41825
Zoro #
G7057963
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
25mm

Details

Item
Metric Combo Wrench 25MM
SAE or Metric
Metric
Finish
Chrome
Wrench Style
Combination
Number of Points
12
Measurement Type
Metric
Offset
15 Degrees

Description

Metric Combo Wrench 25MM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.