Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Metric Combo Wrench Set, 13 pcs.

  • Mfr # KTI-41513

  • Zoro # G7035520


product price: $32.72
/ea

Key Features

SAE or Metric
Metric
Finish
Chrome plated
Size
7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm
Wrench Style
Combination
Number of Pieces
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-41513
Zoro #
G7035520
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm

Details

Item
Metric Combo Wrench Set,13PCS
SAE or Metric
Metric
Finish
Chrome plated
Wrench Style
Combination
Number of Pieces
13
Includes
(13) Combination Wrenches: 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, Kit Bag Organizer
Measurement Type
Metric

Description

Metric Combo Wrench Set,13PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.