
Metric Combo Wrench Set 29mm-36mm, 8 pcs. (Discontinued)
- Mfr # KTI-41802
- Zoro # G7052427
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-41802
Zoro #
G7052427
UPC #
00769622418029
Country of Origin
Taiwan, Province of China
Dimensions
Size
29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm
Details
Item
Metric Combo Wrench Set 29mm-36mm,8PCS
SAE or Metric
Metric
Finish
High Polish, Smooth
Wrench Style
Combination
Number of Pieces
8
Includes
(8) Combination Wrenches: 29mm, 30mm, 31mm, 32mm, 33mm, 34mm, 35mm, 36mm
Measurement Type
Metric
Description
Metric Combo Wrench Set 29mm-36mm,8PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.