
Metric Nut Driver, 10mm x 75mm
Mfr # KTI-14510
Zoro # G7032501
product price: $6.19
/eaSold in multiples of 2 for $12.38
Key Features
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KTI-14510
Zoro #
G7032501
UPC #
-
Country of Origin
Taiwan, Province of China
Details
Item
Metric Nut Driver,10mm x 75mm
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
Description
Metric Nut Driver,10mm x 75mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.