Zoro Homepage

Metric Nut Driver, 11mm x 75

  • Mfr # KTI-14511

  • Zoro # G7033350


product price: $3.69
/ea
Sold in multiples of 3 for $11.07

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-14511
Zoro #
G7033350
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Metric Nut Driver, 11mm x 75
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Nut Driver Shank Style
Hollow
Bit Style
Nut Driver

Description

Metric Nut Driver, 11mm x 75

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.