Zoro Homepage

Metric Nut Driver, 8mm x 75mm

  • Mfr # KTI-14508

  • Zoro # G7053160


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Bit Style
Nut Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KTI-14508
Zoro #
G7053160
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Metric Nut Driver,8mm x 75mm
Number of Pieces
1
Measurement Type
Metric
SAE or Metric
Metric
Bit Style
Nut Driver

Description

Metric Nut Driver,8mm x 75mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.